Injection Grout/Mortar 5 - Special Lime Mortar Baed on Natural Hydraulic Lime, 55lb Bag
- Mfr # IGM5
- Zoro # G723391932
product price:Â
$
67.99
/ea
Key Features
Container Size
55 lb
Container Type
Bag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IGM5
- Zoro #
- G723391932
- UPC #
- -
- Country of Origin
- Germany
- Item
- Otterbein - Injection Grout/Mortar 5 - 55lb Bag
- Container Type
- Bag
Dimensions
- Container Size
- 55 lb
Description
Otterbein Injection Grout/Mortar 5 Special lime mortar based on natural hydraulic lime for filling cavities, filling cracks and joints with a caulking gun or injection pump and for strengthening natural stone and clinker masonry indoors and outdoors, especially for objects relevant to monument preservation. HISTOCAL injection mortar - M5 - consists of natural hydraulic lime (NHL) according to EN 459-1, pozzolan, grain graded crushed lime sand and additives and is a purely lime-bound, cement-free product. HISTOCAL injection mortar - M 5 - is suitable for filling cracks and cavities , particularly in historical buildings and when renovating masonry. It impresses with its soft, plastic consistency , is pumpable and pressure-resistant . Spreading Rate 21 l wet mortar each 25 kg (55lb) bag Water Consumption approx. 0.33 l/kg Composition HISTOCAL Injection mortar - M5 consists of natural hydraulic lime NHL 5 acc. to EN 459-1, Puzzolan, grain-classified crushed lime sands and improvement additives. Properties: Free of cement Soft, plastic consistency Lime-bound Suitable for pumping Pressure-stable Application: HISTOCAL Injection mortar - M5 is suitable for the filling of cracks and hollow spaces, in particular at historic monuments and for masonry renovation. Substrate: The substrate must be clean and free from loosely attached particles. A sufficient preliminary wetting is compulsory. Special notes: Protect fresh mortar against fast drying-up. The air and surface temperature must be at least 5 Deg C and maximum 25 Deg C. HISTOCAL Injection mortar - M5 shall only be used in the original state without additives. Storage Dry, if possible on wooden shelves and protected against draft. Technical data: Mortar group: M5 acc. to EN 998-2 Fire Class: A1 Compressive strength after 28 d: >5N/mm2 expected compressive strength after 56 d: >10 N/mm2 Solid mortar density: 1.45 kg/dm3. Largest grain size: < 0.7 mm Water absorption: W0 Safety instructions Mortal will react very alkaline with water, thus: Protect skin and eyes, rinse thoroughly with water in case of contact, immediately contact doctor in case of eye contact. Quality-monitored production HISTOCAL Injection mortar - M5 is continuously tested in our plant laboratory within the scope of our in-house monitoring with respect to the fulfilment of composition and properties. This will ensure a uniform quality of the product.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.