This item is Discontinued.

Otterbox Commuter Lite Case For Motorola Moto G 5g 2022 , Maven Way 77-88222

Commuter Lite Case For Motorola Moto G 5g 2022 , Maven Way (Discontinued)

  • Mfr # 77-88222
  • Zoro # G810946984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-88222
Zoro #
G810946984
UPC #
840262377768
Country of Origin
China

Dimensions

Length
0.74 in
Width
4.25 in

Details

Color
PINK
Weight
0.203 lbs
Material
Plastic, Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.