Otterbox

Defender Case For Google Pixel 8 Pro , Black


product price: $64.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Plastic, Rubber
  • Length 1.38 in
  • Width 4.21 in
  • Color BLACK
  • Weight 0.430 lbs
See all product information

Product Information

Dimensions

Length 1.38 in
Width 4.21 in

Details

Material Plastic, Rubber
Color BLACK
Weight 0.430 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.