
Defender Case For Samsung Galaxy S23 , Black (Discontinued)
- Mfr # 77-91036
- Zoro # G610947174
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
77-91036
Zoro #
G610947174
UPC #
840304712182
Country of Origin
China
Dimensions
Width
4.28 in
Length
1.46 in
Details
Color
BLACK
Material
Plastic, Rubber
Weight
0.390 lbs
Description
OtterBox Defender Rugged Carrying Case (Holster) Samsung Galaxy S23 Smartphone - Black - Bump Resistant, Tear Resistant, Dirt Resistant, Scrape Resistant, Wear Resistant, Drop Resistant - Plastic, Synthetic Rubber, Plastic Body - Holster, Belt Clip - 6.4" Height x 3.5" Width x 1.3" Depth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.