
Defender Pro Case For Apple Ipad Pro 11 2022 / 2021, Black (Discontinued)
- Mfr # 77-82262
- Zoro # G410946650
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
77-82262
Zoro #
G410946650
UPC #
840104250976
Country of Origin
Mexico
Dimensions
Width
7.88 in
Length
1.09 in
Details
Color
BLACK
Material
Plastic, Rubber
Weight
1.024 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.