
Defender Pro Case For Apple Iphone 13 Pro Max / 12 Pro Max, Fort Blue (Discontinued)
- Mfr # 77-83540
- Zoro # G910946846
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77-83540
Zoro #
G910946846
UPC #
840104265802
Country of Origin
China
Dimensions
Length
1.44 in
Width
4.29 in
Details
Weight
0.428 lbs
Color
BLUE
Material
Plastic, Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.