
Defender Pro Case For Samsung Galaxy S24 Plus , Black (Discontinued)
- Mfr # 77-94629
- Zoro # G110946622
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
77-94629
Zoro #
G110946622
UPC #
840304751976
Country of Origin
China
Dimensions
Width
4.24 in
Length
1.41 in
Details
Material
Plastic, Rubber
Color
BLACK
Weight
0.421 lbs
Description
OtterBox Defender Series Pro Rugged Carrying Case (Holster) Samsung Galaxy S24+ Smartphone - Black - Bacterial Resistant Exterior, Dust Resistant Port, Dirt Resistant Port, Bacterial Resistant, Impact Absorbing, Drop Resistant, Lint Resistant Port, Scrape Resistant, Shock Absorbing - Polycarbonate, Thermoplastic Elastomer (TPE), Plastic Body - Holster - 6.9" Height x 3.7" Width x 1.3" Depth - 1 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.