
Defender Pro Xt Magsafe Case For Apple Iphone 13 Pro Max / 12 Pro Max, Black (Discontinued)
- Mfr # 77-85623
- Zoro # G810946762
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
77-85623
Zoro #
G810946762
UPC #
840104287651
Country of Origin
China
Dimensions
Length
0.70 in
Width
4.25 in
Details
Material
Plastic, Rubber
Color
BLACK
Weight
0.203 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.