Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Defender Pro Xt Magsafe Case For Apple Iphone 15 Pro Max , Black

  • Mfr # 77-92999

  • Zoro # G410946612


product price: $71.79
/ea

Key Features

Length
0.66 in
Width
4.24 in
Weight
0.205 lbs
Material
Plastic, Rubber
Color
BLACK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77-92999
Zoro #
G410946612
UPC #
840304733781
Country of Origin
China

Dimensions

Length
0.66 in
Width
4.24 in

Details

Weight
0.205 lbs
Material
Plastic, Rubber
Color
BLACK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.