Shop WILSONPRO
See all product information
Create Account
Wilson -7 dB Tap 600-4,000 MHz (50 Ohm) - 6 GHz - 600 MHz to 6 GHz
- Mfr # 859120
- Zoro # G213768367
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Frequency Response
600 MHz to 6 GHz
Product Type
Signal Splitter
Frequency
6 GHz
Minimum Frequency
600 MHz
Maximum Frequency
6 GHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 859120
- Zoro #
- G213768367
- UPC #
- 810005964319
- Country of Origin
- United States
- Item
- Signal Splitter
- Frequency Response
- 600 MHz to 6 GHz
- Product Type
- Signal Splitter
- Frequency
- 6 GHz
- Minimum Frequency
- 600 MHz
- Maximum Frequency
- 6 GHz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.