
Defender Xt Clear Case For Samsung Galaxy S24 Ultra , Mountain Frost (Discontinued)
- Mfr # 77-94728
- Zoro # G310947191
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77-94728
Zoro #
G310947191
UPC #
840304752966
Country of Origin
China
Dimensions
Length
0.62 in
Width
4.22 in
Details
Weight
0.220 lbs
Material
Plastic, Rubber
Color
CLEAR
Description
OtterBox Galaxy S24 Ultra Case Defender Series XT Clear - For Samsung Galaxy S24 Ultra Smartphone - Mountain Frost (Clear/Pink) - Drop Resistant, Dirt Resistant, Scrape Resistant, Bump Resistant, Shock Absorbing, Dust Resistant - Polycarbonate (PC), Thermoplastic Elastomer (TPE), Plastic - Rugged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.