Otterbox
Defender Xt Magsafe Case For Apple Iphone 13 , Black
Mfr # 77-85598
Zoro # G510946819
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.183 lbs
- Length 0.69 in
- Material Plastic, Rubber
- Width 4.25 in
- Color BLACK
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VARTA CR2025 3V Lithium Coin Cell Battery DL2025 ECR2025 BR2025 (VCR2025)
- TADIRAN Battery 3.6 Volt Lithium Tadiran Back up Power Battery (COMP-100)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Replacement for HA28-106, S12240, MX12200 Battery (ML26-1210)
- ILC Replacement for Argus Showmaster 500 replacement light bulb lamp (SHOWMASTER 500 ARGUS)
- OTTERBOX Commuter Case For Apple Iphone 11, Black (77-62463)
- OTTERBOX Defender Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Forest Ranger (77-92560)
- OTTERBOX Defender Case For Apple Iphone Se 2022 / Se 2020 / 8 / 7, Black (77-56603)
- OTTERBOX Defender Case For Apple Ipad Air 10.9 / Air 2022, Black (77-65735)
- OTTERBOX Defender Case For Samsung Galaxy S24 Ultra , Forest Ranger (77-94496)
- OTTERBOX Defender Case For Apple Iphone 14 / Iphone 13, Black (77-88373)
- SPECK Presidio2 Grip Case For Samsung Galaxy S23, Black (150336-D143)
- Otterbox Cell Phone Cases