Otterbox
Power Bank For Magsafe 3,000 Mah, Brilliant White
Mfr # 78-80572
Zoro # G410948265
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color WHITE
- Overall Width 3.99 in
- Cable Length 1.00 in
- Weight 0.340 lbs
- Material Plastic, Rubber
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITT ITT ITT-2554-MD-BK 255400VBA20MD ValueLine Wall B (ITT-2554-MD-BK)
- MIDLAND RADIO Two Way Radios, LCD, Black, 462 MHz (LXT500VP3)
- SPECTROLINE Fluorescent Leak Detection Lamp, LED (SPI-LTPR)
- C2G 6Ft Mini Displayport To Vga Cable (54677)
- CLORE AUTOMOTIVE 12/24V 60A PRO-LOGIX Wheel Charger with Boost (PL3760)
- VENTEV 20W PD USB C Mini Wall Charger, White (WC20-HD261496)
- RICHELIEU HARDWARE 5 V Rounded Recessed USB Charger, White (OEXH716B030)
- EGO Charging Station, 2,000 W, No Batteries (PST3040)
- SATECHI Aluminum 2 In 1 Magnetic Wireless Charging Stand / Pad 7.5w, Space Gray (ST-WMCS2M)
- DEWALT Fast Wireless Charging Pad (141 0476 DW2)
- DEWALT Mobile USB Charger 2-Port, 4.8A (141 9008 DW2)
- Otterbox Portable Device Chargers