Otterbox
Usb C Pd Wall Charger 20w, Black Shimmer
Mfr # 78-80214
Zoro # G110948268
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BLACK
- Cable Length 2.43 in
- Overall Width 4.04 in
- Weight 0.225 lbs
- Material Plastic, Rubber
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE WHOLESALE CableWholesale 10X8-061TH CAT-6 Cable Bulk (10X8-061TH)
- CTA DIGITAL Gooseneck Clamp Mount for Tablets (PAD-GCM)
- DOLPHIN AUDIO Dolphin Audio DR-20 Dolphin Audio Portable Bluetooth Speaker; Black (DR-20)
- DETEX Stand Alone Surface Mount Alarm, Propped Alarm, Gray (EAX-300 GRAY)
- DEWALT Fast Wireless Charging Pad (141 0476 DW2)
- SCOSCHE PowerVolt 30W Mini Cube USBC Wall Chrger (HPDC30MSP)
- RICHELIEU HARDWARE 5 V Rounded Recessed USB Charger, White (OEXH716B030)
- CLORE AUTOMOTIVE 25 ft. Medium Duty 2 Gauge Cable (402252)
- DEWALT Mobile USB Charger 2-Port, 4.8A (141 9008 DW2)
- POWER UP! USB Charger - AC 2.4a White Carded (191-052024)
- CELLHELMET PD USB C Wall Charger 30W, White (WALL-PD-30W-W)
- Otterbox Portable Device Chargers