This item is Discontinued.

Ottlite Cool Breeze Fan Lamp F261G9-SHPR

Cool Breeze Fan Lamp (Discontinued)

  • Mfr # F261G9-SHPR
  • Zoro # G907537187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F261G9-SHPR
Zoro #
G907537187
UPC #
761712016139
Country of Origin
China

Dimensions

Height
26.50
Length
4.10

Details

Color
Grey
Material
Plastic

Description

With the OttLite Cool Breeze LED Fan Lamp you get OttLite Natural Daylight LED Illumination and air circulation right at your fingertips with a fan that's integrated right into the base There are 3 color modes warm light, cool light and natural daylight and 5 brightness settings to brighten your work area A rubberized flexible neck allows you to position light exactly where it's needed The 3speed bladeless fan features a cool illumination effect And the touch activated panel controls selection of the light mode, brightness settings and fan speed With OttLite Natural Daylight LED Illumination, you can see details clearly and reduce glare and eyestrain so you can do what you love, longer High contrast, low glare OttLite illumination is specially designed to help you see clearly and comfortably 3 color modes warm light, cool light and OttLite natural daylight and 5 brightness settings to brighten your work area Touch sensitive control panel Illumination and air circulation right at your fingertips with a fan integrated right into the base Height adjusts from 15 to 265 inches, Base size 4 x 41 inches Super bright natural daylight LEDs rated to last up to 40,000 hours

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.