This item is Discontinued.

Ottlite Wellness Series Renew LED Desk Lamp F1DY8BW9-SHPR

Wellness Series Renew LED Desk Lamp (Discontinued)

  • Mfr # F1DY8BW9-SHPR
  • Zoro # G607537210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F1DY8BW9-SHPR
Zoro #
G607537210
UPC #
761712014715
Country of Origin
China

Dimensions

Height
10.50
Length
5.50

Details

Color
Brown
Material
Plastic

Description

Enjoy a healthier way to see with the OttLite ClearSun LED an exclusive technology that helps to dramatically reduce eyestrain and glare by up to 51 Provides smooth, uniform light with Color Rendering Index CRI of 95 LCD display with date, time, ambient temperature and an alarm with battery backup to save settings in the event of power interruption Six brightness settings up to 400 lumens with touch activated control Stylish faux leather texture and chrome accents Includes 5V, 21A USB port fully charges tablets, phones and more Exclusive energy efficient ClearSun LEDs rated to last up to 40,000 hours Includes the OttLite ClearSun LED, an exclusive technology that helps to dramatically reduce eyestrain and glare by up to 51 Provides smooth, uniform light with Color Rendering Index CRI of 95 LCD display with date, time, ambient temperature Alarm with battery backup to save settings in the event of power interruption Six brightness settings up to 400 lumens with touch activated control Stylish faux leather texture and chrome accents Includes 5V, 21A USB port fully charges tablets, phones and more Exclusive energy efficient ClearSun LEDs rated to last up to 40,000 hours

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.