90Connector, 48 mm L, 16 mm W, Alum
- Mfr # MT12/12-CC2W-AN
- Zoro # G014546614
product price:Â
$
69.19
/ea
Key Features
For Use With
Flange Bolt Base, MT12 Tubes
Overall Length
48 mm
Overall Width
16 mm
Overall Height
16 mm
Standards
Conflict Minerals Compliant, ISO 9001:2015, RoHS3 Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT12/12-CC2W-AN
- Zoro #
- G014546614
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 48 mm
- Overall Width
- 16 mm
- Overall Height
- 16 mm
- Fastening Hardware Thread Size
- M5
- Through Hole Diameter
- 12 mm
- Square Thru Hole Size
- 10 mm
- Wire Rope Length
- 48 mm
- Length
- 48 mm
Details
- Item
- 90 Degrees Connector
- For Use With
- Flange Bolt Base, MT12 Tubes
- Standards
- Conflict Minerals Compliant, ISO 9001:2015, RoHS3 Compliant
- Finish
- Anodized
- Connector Type
- Two-Way Connector Clamp
- Connector Body Material
- Aluminum
- Mounting Hole Center to Center
- 14 mm
- Product Type
- 90 Degrees Connector
- Edge to Center
- 16.99 mm
- Compatible Manufacturer Part Number
- MT12-ROD-100-SS, MT12-ROD-200-SS, MT12-ROD-300-SS, MT12-SROD-100-SS, MT12-SROD-200-SS, MT12-SROD-300-SS
- Mounting Orientation
- Vertical/Horizontal
- Compatible Brand
- Ruland
- Fastening Hardware Material
- Stainless Steel
- Compatible Series
- MT12
- Compatible with Manufacturer Model Number
- MT12-ROD-100-SS, MT12-ROD-200-SS, MT12-ROD-300-SS, MT12-SROD-100-SS, MT12-SROD-200-SS, MT12-SROD-300-SS
- Compatible Manufacturer Model Number
- MT12-ROD-100-SS, MT12-ROD-200-SS, MT12-ROD-300-SS, MT12-SROD-100-SS, MT12-SROD-200-SS, MT12-SROD-300-SS
Description
90 Degrees Connector, Channel Width Not Applicable, Clamp Height Not Applicable, Clamp Length Not Applicable, Clamp Width Not Applicable, Connector Body Material Aluminum, Connector Type Two-Way Connector Clamp, Edge to Center 16.99 mm, Fastening Hardware Material Stainless Steel, Fastening Hardware Thread Size M5, Finish Anodized, For Use With Flange Bolt Base, MT12 Tubes, Mounting Hole Center to Center 14 mm, Mounting Orientation Vertical/Horizontal, Overall Height 16 mm, Overall Length 48 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.