SensMntKitw/Handl, SS, 45 mm L, SS

  • Mfr # MT15-2W-90-LV-S100-S100-BRKT-PL
  • Zoro # G310081512
product price: 
$
404.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) 100 mm Tubes with Scale, Bracket Clamp, Mounting Base, Sensor Bracket Without Hole, Tube Caps, Two-Way Connector
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Tube Material
Stainless Steel
Application
Sensors
Handle Material
Zinc
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MT15-2W-90-LV-S100-S100-BRKT-PL
Zoro #
G310081512
UPC #
-
Country of Origin
Germany

Dimensions

Lever Length
45 mm
Bracket Base Length
35.5 mm
Bracket Thickness
2.5 mm
Tube 2 Overall Length
100 mm
Tube Outside Diameter
15 mm
Tube 1 Overall Length
100 mm

Details

Item
Sensor Mount Kit with Handles
Includes
(2) 100 mm Tubes with Scale, Bracket Clamp, Mounting Base, Sensor Bracket Without Hole, Tube Caps, Two-Way Connector
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Tube Material
Stainless Steel
Application
Sensors
Handle Material
Zinc
Compatible Lever Part Number
MT15:16:20-ALK-M6-25
Tube Shape
Round
Tube Core Type
Hollow
Tube 1 Scale
With Scale
Compatible Tube Part Number
MT15-ROD-100-SS, MT15-ROD-200-SS, MT15-ROD-300-SS, MT15-SROD-100-SS, MT15-SROD-200-SS, MT15-SROD-300-SS
Tube 2 Scale
With Scale
System Type
90 Degrees
Includes Clamping Lever
Clamping Lever Included
Compatible Base Part Number
MT15/15-CB2W-AN
Includes Mounting Bracket
Mounting Bracket Included
Mount Kit Type
Sensor Mount Kit
Base Type
Two-Way Base
Mounting Bracket Material
Stainless Steel

Description

Sensor Mount Kit with Handles, Application Sensors, Base Type Two-Way Base, Bracket Base Length 35.5 mm, Bracket Mounting Hole Diameter Not Applicable, Bracket Mounting Screw Size Not Applicable, Bracket Thickness 2.5 mm, Compatible Base Part Number MT15/15-CB2W-AN, Compatible Lever Part Number MT15:16:20-ALK-M6-25, Compatible Tube Part Number MT15-ROD-100-SS, MT15-ROD-200-SS, MT15-ROD-300-SS, MT15-SROD-100-SS, MT15-SROD-200-SS, MT15-SROD-300-SS, Handle Material Zinc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews