Lever Kit, SS, Zinc, 24.5 mm Hub L

  • Mfr # MT15:16:20-ALK-M6-25

  • Zoro # G415598236


product price:  $17.99
/ea

Key Features

Hub Height
24.5 mm
Sleeve Length
6.5 mm
Sleeve Outside Diameter
10.5 mm
Lever Length
45 mm
Lever Overall Height
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT15:16:20-ALK-M6-25
Zoro #
G415598236
UPC #
-
Country of Origin
Germany

Dimensions

Hub Height
24.5 mm
Sleeve Length
6.5 mm
Sleeve Outside Diameter
10.5 mm
Lever Length
45 mm
Lever Overall Height
35 mm
Sleeve and Stud Length
25 mm
Stud Thread Length
18.5 mm
Stud Thread Size
M6x1

Details

Insert Material
Stainless Steel
Handle Material
Zinc
Application
Plexiglass Machine Guards, Reflectors, Screens, Sensors
Product Type
Lever Kit
For Use With
Ruland MT15 Modular Mounting System Components
Item
Lever Kit
Screw Material
Stainless Steel
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, RoHS3 Compliant

Description

Lever Kit, Application Plexiglass Machine Guards, Reflectors, Screens, Sensors, For Use With Ruland MT15 Modular Mounting System Components, Handle Material Zinc, Hub Height 24.5 mm, Insert Material Stainless Steel, Lever Length 45 mm, Lever Overall Height 35 mm, Screw Material Stainless Steel, Sleeve and Stud Length 25 mm, Sleeve Length 6.5 mm, Sleeve Outside Diameter 10.5 mm, Standards Conflict Minerals Compliant, ISO 9001:2015 Certified, RoHS3 Compliant, Stud Thread Length 18.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.