SensMntKitw/Handl, SS, 45 mm L, SS

  • Mfr # MT15-2W-90-LV-S200-S100-BRKT-M8
  • Zoro # G610081519
product price: 
$
446.99
/ea
Free Shipping & Returns

Key Features

Includes
100 mm Tube with Scale, 200 mm Tube with Scale, Bracket Clamp, Clamping Lever, Mounting Base, Sensor Bracket with 8 mm Hole, Tube Caps, Two-Way Connector
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Tube Material
Stainless Steel
Mounting Bracket Material
Stainless Steel
Application
Sensors
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MT15-2W-90-LV-S200-S100-BRKT-M8
Zoro #
G610081519
UPC #
-
Country of Origin
Germany

Dimensions

Bracket Mounting Hole Diameter
8 mm
Tube 1 Overall Length
200 mm
Tube 2 Overall Length
100 mm
Tube Outside Diameter
15 mm
Lever Length
45 mm
Bracket Thickness
2.5 mm
Bracket Mounting Screw Size
M8
Bracket Base Length
35.5 mm

Details

Item
Sensor Mount Kit with Handles
Includes
100 mm Tube with Scale, 200 mm Tube with Scale, Bracket Clamp, Clamping Lever, Mounting Base, Sensor Bracket with 8 mm Hole, Tube Caps, Two-Way Connector
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Tube Material
Stainless Steel
Mounting Bracket Material
Stainless Steel
Application
Sensors
Base Type
Two-Way Base
Compatible Lever Part Number
MT15:16:20-ALK-M6-25
System Type
90 Degrees
Compatible Tube Part Number
MT15-ROD-100-SS, MT15-ROD-200-SS, MT15-ROD-300-SS, MT15-SROD-100-SS, MT15-SROD-200-SS, MT15-SROD-300-SS
Compatible Base Part Number
MT15/15-CB2W-AN
Includes Clamping Lever
Clamping Lever Included
Includes Mounting Bracket
Mounting Bracket Included
Tube Shape
Round
Tube 2 Scale
With Scale
Mount Kit Type
Sensor Mount Kit
Tube Core Type
Hollow
Tube 1 Scale
With Scale
Handle Material
Zinc

Description

Sensor Mount Kit with Handles, Application Sensors, Base Type Two-Way Base, Bracket Base Length 35.5 mm, Bracket Mounting Hole Diameter 8 mm, Bracket Mounting Screw Size M8, Bracket Thickness 2.5 mm, Compatible Base Part Number MT15/15-CB2W-AN, Compatible Lever Part Number MT15:16:20-ALK-M6-25, Compatible Tube Part Number MT15-ROD-100-SS, MT15-ROD-200-SS, MT15-ROD-300-SS, MT15-SROD-100-SS, MT15-SROD-200-SS, MT15-SROD-300-SS, Handle Material Zinc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews