SensMntKitw/Handl, SS, 45 mm L, SS
- Mfr # MT15-2W-90-LV-S200-S200-BRKT-M8
- Zoro # G610081502
product price:Â
$
509.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) 200 mm Rods with Scale, Bracket Clamp, Mounting Base, Sensor Bracket with 8 mm Hole, Tube Caps, Two-Way Connector
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Application
Sensors
Mounting Bracket Material
Stainless Steel
Tube Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT15-2W-90-LV-S200-S200-BRKT-M8
- Zoro #
- G610081502
- UPC #
- -
- Country of Origin
- Germany
- Item
- Sensor Mount Kit with Handles
- Includes
- (2) 200 mm Rods with Scale, Bracket Clamp, Mounting Base, Sensor Bracket with 8 mm Hole, Tube Caps, Two-Way Connector
- Standards
- Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
- Application
- Sensors
- Mounting Bracket Material
- Stainless Steel
- Tube Material
- Stainless Steel
- Tube Core Type
- Hollow
- Tube 1 Scale
- With Scale
- Includes Mounting Bracket
- Mounting Bracket Included
- Handle Material
- Zinc
- Compatible Lever Part Number
- MT15:16:20-ALK-M6-25
- Compatible Base Part Number
- MT15/15-CB2W-AN
- Tube 2 Scale
- With Scale
- System Type
- 90 Degrees
- Base Type
- Two-Way Base
- Tube Shape
- Round
- Includes Clamping Lever
- Clamping Lever Included
- Compatible Tube Part Number
- MT15-ROD-100-SS, MT15-ROD-200-SS, MT15-ROD-300-SS, MT15-SROD-100-SS, MT15-SROD-200-SS, MT15-SROD-300-SS
- Mount Kit Type
- Sensor Mount Kit
Dimensions
- Tube Outside Diameter
- 15 mm
- Bracket Thickness
- 2.5 mm
- Tube 2 Overall Length
- 200 mm
- Bracket Mounting Hole Diameter
- 8 mm
- Lever Length
- 45 mm
- Bracket Mounting Screw Size
- M8
- Tube 1 Overall Length
- 200 mm
- Bracket Base Length
- 35.5 mm
Description
Sensor Mount Kit with Handles, Application Sensors, Base Type Two-Way Base, Bracket Base Length 35.5 mm, Bracket Mounting Hole Diameter 8 mm, Bracket Mounting Screw Size M8, Bracket Thickness 2.5 mm, Compatible Base Part Number MT15/15-CB2W-AN, Compatible Lever Part Number MT15:16:20-ALK-M6-25, Compatible Tube Part Number MT15-ROD-100-SS, MT15-ROD-200-SS, MT15-ROD-300-SS, MT15-SROD-100-SS, MT15-SROD-200-SS, MT15-SROD-300-SS, Handle Material Zinc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.