SensMntKitw/Handl, SS, 45 mm L, SS

  • Mfr # MT15-2W-90-LV-S300-S100-BRKT-PL
  • Zoro # G210081506
product price: 
$
514.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) 100 mm Tubes with Scale, Bracket Clamp, Mounting Base, Sensor Bracket Without Hole, Tube Caps, Two-Way Connector
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Application
Sensors
Tube Material
Stainless Steel
System Type
90 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MT15-2W-90-LV-S300-S100-BRKT-PL
Zoro #
G210081506
UPC #
-
Country of Origin
Germany

Dimensions

Tube 2 Overall Length
100 mm
Bracket Thickness
2.5 mm
Tube Outside Diameter
15 mm
Lever Length
45 mm
Tube 1 Overall Length
300 mm
Bracket Base Length
35.5 mm

Details

Item
Sensor Mount Kit with Handles
Includes
(2) 100 mm Tubes with Scale, Bracket Clamp, Mounting Base, Sensor Bracket Without Hole, Tube Caps, Two-Way Connector
Standards
Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Application
Sensors
Tube Material
Stainless Steel
System Type
90 Degrees
Tube 1 Scale
With Scale
Base Type
Two-Way Base
Handle Material
Zinc
Compatible Tube Part Number
MT15-ROD-100-SS, MT15-ROD-200-SS, MT15-ROD-300-SS, MT15-SROD-100-SS, MT15-SROD-200-SS, MT15-SROD-300-SS
Mount Kit Type
Sensor Mount Kit
Includes Clamping Lever
Clamping Lever Included
Compatible Base Part Number
MT15/15-CB2W-AN
Tube 2 Scale
With Scale
Includes Mounting Bracket
Mounting Bracket Included
Compatible Lever Part Number
MT15:16:20-ALK-M6-25
Tube Core Type
Hollow
Tube Shape
Round
Mounting Bracket Material
Stainless Steel

Description

Sensor Mount Kit with Handles, Application Sensors, Base Type Two-Way Base, Bracket Base Length 35.5 mm, Bracket Mounting Hole Diameter Not Applicable, Bracket Mounting Screw Size Not Applicable, Bracket Thickness 2.5 mm, Compatible Base Part Number MT15/15-CB2W-AN, Compatible Lever Part Number MT15:16:20-ALK-M6-25, Compatible Tube Part Number MT15-ROD-100-SS, MT15-ROD-200-SS, MT15-ROD-300-SS, MT15-SROD-100-SS, MT15-SROD-200-SS, MT15-SROD-300-SS, Handle Material Zinc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews