Zoro Homepage

Global Industrial 35 Gallon Mobile Trash Container, Black

  • Mfr # 3956060F-BS8

  • Zoro # G108620039


product price: $137.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Container Shape
Rectangular
Height
38 in
Overall Width
24-4/5 in
Material
Plastic
Depth
19-4/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3956060F-BS8
Zoro #
G108620039
UPC #
707022348188
Country of Origin
United States

Dimensions

Height
38 in
Overall Width
24-4/5 in
Depth
19-4/5 in

Details

Item
Rolling Plastic Can
Container Shape
Rectangular
Color
Black
Material
Plastic

Description

Designed with organics in mind, the catch bar is externally placed to minimize internal curvature that could hinder waste material flow. Fully sealed base ideally suited for organics collection; designed for fully and semi-automated systems. Secure fitting lid prevents rain, insects, and vermin from entering container. Wear strips at bottom of container provide protection against abrasive use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.