This item is Discontinued.

Otto Noise Reducing Headset, Behind the Head V4-10019-S

Noise Reducing Headset, Behind the Head (Discontinued)

  • Mfr # V4-10019-S
  • Zoro # G8921087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V4-10019-S
Zoro #
G8921087
UPC #
-
Country of Origin
United States

Details

Item
Noise Reducing Headset
Headset Style
Behind the Head
Material
Cycoloy Resin
Color
Black
Includes
cable, clothing clip, Headset, PTT, radio connector
In Ear / On Ear / Over Ear LOV
Over Ear
One Ear / Two Ear
Two Ear
For Use With
Kenwood Two-Pin Radios
Push To Talk
Yes
Volume Control
No
Noise Canceling
Yes
Noise Reduction Rating NRR
24 dB
Features
Noise Canceling Microphone
In Ear / On Ear / Over Ear
Over Ear
Compatible with Brand
Kenwood
Button Functions
Push To Talk
Includes Microphone
Yes
Noise-Canceling Headset
Yes
Connection Type
Wired
Earmuff Style
Behind-the-Neck
Noise Reduction Rating
24 dB
Noise-Canceling Microphone
Yes
Cup Color
Black
Wireless Connection Type
None
Band Color
Black

Description

Noise Reducing Headset, Headset Style Behind-the-Neck, Noise Reduction Rating 24 dB, Connection Type Wired, Cup Color Black, Band Color Black, Button Functions Push To Talk, Compatible with Brand Kenwood, Features Noise Cancelling Microphone, In Ear / On Ear / Over Ear Over Ear, Includes Cable, Clothing Clip, Headset, PTT, Radio Connector

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.