PROFESSIONAL THREE WIRE SURV KIT
Mfr # V1-10618
Zoro # G3147986
product price: $221.99
/ea
Free Shipping & Returns
Key Features
For Use With
Vertex VX210
Material
Cycoloy Resin
Color
Black
Number of Wires
3
Features
Translucent Acoustic Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V1-10618
Zoro #
G3147986
UPC #
-
Country of Origin
United States
Details
Item
Surveillance Kit
For Use With
Vertex VX210
Material
Cycoloy Resin
Color
Black
Number of Wires
3
Features
Translucent Acoustic Tube
Product Type
Surveillance Kits
Compatible Radio Manufacturer Model Number
VX210
Description
Surveillance Kit, Product Type Surveillance Kits, Compatible Radio Manufacturer Model Number VX210, Number of Wires 3, Features Translucent Acoustic Tube, Material Cycoloy Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.