This item is Discontinued.

Ottobock CyberTech Medical LO626B - S Mechanical Advantage Corset Low Profile - Small LO626B - S

CyberTech Medical LO626B - S Mechanical Advantage Corset Low Profile - Small (Discontinued)

  • Mfr # LO626B - S
  • Zoro # G904034092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LO626B - S
Zoro #
G904034092
UPC #
747925114954
Country of Origin
China

Description

The MAC Low Profile is the most powerful corset on the market. It is as thin as a belt so that you can wear it under clothing with lower contoured profile. It adjusts with the pull of one hand, in one second. The specially designed lightweight mesh over wicking material provides unmatched breathability and comfort. The MAC Low Profile pulley system offers unmatched abdominal compression.

Features and Benefits
  • Provides unmatched comfort, control and support.
  • Posterior spine elements curve to the body.
  • The most powerful corset on the market.
  • As thin as a belt–so you can wear it under clothing.
  • Adjusts with the pull of one hand in one second.
  • Custom designed lightweight mesh over wicking material allows unmatched breathability and comfort.
  • Priced competitively with ordinary corsets.
  • Up to 6 In. of closure–unmatched abdominal compression.
  • The patented mechanical pulley system.
  • Product Size - Small
  • Product Waist - 25 - 30 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.