
13 Piece Enameled Cast Iron Fondue Pot Set in Sycamore
Mfr # 97252.13
Zoro # G021736718
product price: $43.85
/eaKey Features
Overall Length (In.)
12.2 in
Material
Enameled Cast Iron
Overall Width (In.)
6.6 in
Overall Height (In.)
4.4 in
Color
Sycamore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97252.13
Zoro #
G021736718
UPC #
444800461607
Country of Origin
China
Dimensions
Overall Length (In.)
12.2 in
Overall Width (In.)
6.6 in
Overall Height (In.)
4.4 in
Details
Material
Enameled Cast Iron
Color
Sycamore
Item
Fondue Pot Set
Description
Bring the delicious and classy fondue experience right to your home with this Our Table 13 Piece Enameled Cast Iron Fondue Pot Set. This set has everything you need including cast iron pot with lid, cast iron stand, 6 color-coded forks, 3 piece chrome burner, and snuffer. Durable cast iron construction allows for even heating and optimal heat retention, and an enameled interior allows for super easy clean up. The pot is even oven safe up to 500 Deg F for more cooking options. With 6 color coded forks, your friends and family will have a great time with this fondue set perfect for cheese, chocolate, and more!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.