Zoro Homepage

Landon 13 Inch Rectangle Stoneware Serving Tray in Sea Salt

  • Mfr # 133152.01

  • Zoro # G121738612


product price: $22.75
/ea

Key Features

Material
Stoneware
Overall Width
6.1 in
Length
13.25 in
Color
White
Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133152.01
Zoro #
G121738612
UPC #
658580756215
Country of Origin
China

Dimensions

Overall Width
6.1 in
Length
13.25 in
Height
0.75 in

Details

Material
Stoneware
Color
White
Item
Serving Tray

Description

Set the table with this beautiful Our Table Landon 13 Inch Rectangle Stoneware Serving Tray in Sea Salt. The durable stoneware construction is sure to hold up for years of entertaining and makes this dish dishwasher and microwave safe so it's the perfect addition to your table. The simple and modern white color with soft speckles will fit in with any style. Serve your guests from pastries to appetizers, even to a main course with this gorgeous serving tray.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.