Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Simple White 6 Piece Fine Ceramic 16.65oz Mug Set in White

  • Mfr # 133033.01

  • Zoro # G221739748


product price: $32.49
/ea

Key Features

Length
5.5 in
Width
3.75 in
Color
White
Height
4.2 in
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133033.01
Zoro #
G221739748
UPC #
444800407049
Country of Origin
China

Dimensions

Length
5.5 in
Width
3.75 in
Height
4.2 in

Details

Color
White
Item
Mug Set
Material
Ceramic

Description

Enjoy your morning coffee or afternoon tea with this 6 piece 16.65oz mug set by Our Table. The 16oz capacity is perfect to enjoy your morning cup in while the Fine Ceramic construction is dishwasher, microwave, and oven safe for easy reheat and hassle free clean up. Made with a classically simple design and finished with a glossy sheen for a versatile look that will easily fit in with your existing dishware.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.