Zoro Homepage

Simply White 6 Piece 10 Inch Square Fine Ceramic Dinner Plate Set in White

  • Mfr # 133015.01

  • Zoro # G821737724


product price: $24.49
/ea

Key Features

Overall Width
10 in
Color
White
Overall Height
1 in
Material
Ceramic
Overall Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133015.01
Zoro #
G821737724
UPC #
658580756338
Country of Origin
China

Dimensions

Overall Width
10 in
Overall Height
1 in
Overall Length
10 in

Details

Item
Dinner Plate Set
Color
White
Material
Ceramic

Description

Style the dinner table with the Our Table Simply White 6 Piece 10 Inch Square Fine Ceramic Dinner Plate Set. Its simple soft square design better accentuates the colors and textures of ingredients plated on top. The white color can be paired with any table setting aesthetic. It's made of durable fine ceramic, suitable for dishwashers, microwaves, and oven use. Plate vibrant dinner salads, saucy entrees, or serve decadent desserts for the family to enjoy!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.