Simply White 6 Piece 8.7in Porcelain Soup Bowl Set in White

  • Mfr # 133009.01

  • Zoro # G521737888


product price:  $32.99
/ea

Key Features

Overall Height
2.1 in
Color
White
Material
Porcelain
Overall Length
9 in
Overall Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
133009.01
Zoro #
G521737888
UPC #
444800407384
Country of Origin
China

Dimensions

Overall Height
2.1 in
Overall Length
9 in
Overall Width
9 in

Details

Color
White
Material
Porcelain
Item
Bowl Set

Description

Serve your favorite soups, salads, and more with this classic and simple soup bowl set by Our Table. Constructed of fine porcelain, these wide rimmed soup bowls are stackable, dishwasher and microwave safe, and oven safe to meet all your needs. Part of the Simply White collection, these bowls are made to go with most home decor and motifs with their white color and classic design. Set your table up for success with this must-have soup bowl set!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.