Simply White 9.5 Inch Round Porcelain Fresh Baked Pie Plate

  • Mfr # 133007.01

  • Zoro # G421738756


product price:  $29.49
/ea

Key Features

Overall Length
9.5 in
Material
Porcelain
Color
White
Overall Height
2.25 in
Overall Width
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133007.01
Zoro #
G421738756
UPC #
658580756772
Country of Origin
China

Dimensions

Overall Length
9.5 in
Overall Height
2.25 in
Overall Width
9.5 in

Details

Material
Porcelain
Color
White
Item
Baked Pie Plate

Description

Preheat the oven because you'll be making plenty of delicious pies with this Our Table Simply White 9.5 Inch Round Porcelain Fresh Baked Pie Plate. Made from durable porcelain, this dish will be your trusty go-to for years to come. Being dishwasher, microwave, and oven safe, this dish is a very versatile addition to your kitchen. This pie plate has some character with the words "FRESH BAKED" debossed on the front. The sleek white color with the smooth glossy finish will match perfectly with your existing kitchen decor. See yourself baking warm and flavorful pies in this great pie plate!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.