
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
806SQ500USA
Zoro #
G806457913
UPC #
-
Country of Origin
China
Dimensions
Length
11.024
Width
17.323
Height
25.59
Details
Color
White
Voltage
220 -240 V
Material
Electronic Air Cleaner in a ABS plastic cabinet
Includes
Air Cleaner, HEPA Air filter, remote control
Weight
24.9 lbs.
Description
OurAir SQ500 is a compact, yet powerful portable air purification system that delivers virus-free, safe air in a smaller indoor environment. Its individually-tested H14 HEPA filters capture more than 99.995% of viruses, bacteria and other micro-organisms to offer the same supply air purity as many cleanrooms. OurAir SQ 500 has been designed to provide virus-free air in smaller spaces - such as homes, small offices and hotel rooms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.