Zero Gravity Relaxer Blue Convertible Lounge Chair
- Mfr # ZD-A806-B26
- Zoro # G621882495
product price:Â
$
83.49
/ea
Key Features
Color Family
Blue
Color
Black
Fabric
Oxford
Material
Steel
Fabric Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZD-A806-B26
- Zoro #
- G621882495
- UPC #
- 9326810867
- Country of Origin
- China
Details
- Color Family
- Blue
- Color
- Black
- Fabric
- Oxford
- Material
- Steel
- Fabric Color
- Blue
- Weight Capacity (Lb.)
- 250 lbs
Description
Zero gravity relaxer convertible lounge chair. Features a convertible design for a variety of relaxing positions. Black powder-coating finish on the steel frame provides a long frame life for years of enjoyment. Durable Oxford fabric also helps prolong the life of the product. 250-pound weight capacity.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.