Stair Climber, Blue, Powder Coated

  • Mfr # OF-100-05

  • Zoro # G614534318


product price: $8,929.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Features
Correct exercise biomechanics, No adjustment needed, One (1) station, One (1) user, Tamperproof, Two (2) exercise modes, Two exercise modes, Weatherproof
Finish
Powder Coated
Overall Height
70 in
Overall Length
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OF-100-05
Zoro #
G614534318
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
70 in
Overall Length
46 in
Overall Width
30 in
Material Thickness
0.25 in

Details

Color
Blue
Item
Stair Climber
Features
Correct exercise biomechanics, No adjustment needed, One (1) station, One (1) user, Tamperproof, Two (2) exercise modes, Two exercise modes, Weatherproof
Finish
Powder Coated
ADA Accessibility
ADA Accessible
Product Type
Cardio Climber
For Location
Indoor, Outdoor
Includes Assembly Tools
No
Assembly
Partially Assembled

Description

Stair Climber, Product Type Cardio Climber, Color Blue, Finish Powder Coated, Upholstery Material Not Applicable, Overall Height 70 in, Material Thickness 0.25 in, Overall Length 46 in, Overall Width 30 in, Assembly Partially Assembled, For Location Indoor, Outdoor, ADA Accessibility ADA Accessible, Includes Assembly Tools No, Features Correct exercise biomechanics, No adjustment needed, One (1) station, One (1) user, Tamperproof, Two (2) exercise modes, Two exercise modes, Weatherproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.