Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stretching Machine, Blue, Powder Coated

  • Mfr # OF-100-07

  • Zoro # G714534591


product price: $7,559.99
/ea
Additional $375.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Finish
Powder Coated
Features
18+ Different Stretches, Chiropractic Certified, Compact, Integrated Rubber Roller, One (1) station, One (1) user, Tamperproof, Weatherproof
ADA Accessibility
ADA Accessible
Overall Width
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OF-100-07
Zoro #
G714534591
UPC #
-
Country of Origin
Canada

Dimensions

Overall Width
38 in
Overall Length
36 in
Overall Height
56 in
Material Thickness
0.25 in

Details

Color
Blue
Item
Stretching Machine
Finish
Powder Coated
Features
18+ Different Stretches, Chiropractic Certified, Compact, Integrated Rubber Roller, One (1) station, One (1) user, Tamperproof, Weatherproof
ADA Accessibility
ADA Accessible
For Location
Indoor, Outdoor
Product Type
Stretching Machine
Assembly
Partially Assembled
Includes Assembly Tools
No

Description

Stretching Machine, Product Type Stretching Machine, Color Blue, Finish Powder Coated, Upholstery Material Not Applicable, Overall Height 56 in, Material Thickness 0.25 in, Overall Length 36 in, Overall Width 38 in, Assembly Partially Assembled, For Location Indoor, Outdoor, ADA Accessibility ADA Accessible, Includes Assembly Tools No, Features 18+ Different Stretches, Chiropractic Certified, Compact, Integrated Rubber Roller, One (1) station, One (1) user, Tamperproof, Weatherproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.