Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workout Station, Blue, Powder Coated

  • Mfr # OF-100-01

  • Zoro # G314534434


product price: $26,959.99
/ea
Item requires special delivery charges. A $1,050.00 per item surcharge will be applied.

Key Features

Color
Blue
Features
19+ Full-Body Exercises, Compact, Five (5) stations, Five (5) users, Tamperproof, Weatherproof
Finish
Powder Coated
Overall Length
76 in
Overall Width
73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OF-100-01
Zoro #
G314534434
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
76 in
Overall Width
73 in
Overall Height
85 in
Material Thickness
0.25 in

Details

Color
Blue
Item
Workout Station
Features
19+ Full-Body Exercises, Compact, Five (5) stations, Five (5) users, Tamperproof, Weatherproof
Finish
Powder Coated
ADA Accessibility
ADA Accessible
For Location
Indoor, Outdoor
Product Type
Multigym
Assembly
Partially Assembled
Includes Assembly Tools
No

Description

Workout Station, Product Type Multigym, Color Blue, Finish Powder Coated, Upholstery Material Not Applicable, Overall Height 85 in, Material Thickness 0.25 in, Overall Length 76 in, Overall Width 73 in, Assembly Partially Assembled, For Location Indoor, Outdoor, ADA Accessibility ADA Accessible, Includes Assembly Tools No, Features 19+ Full-Body Exercises, Compact, Five (5) stations, Five (5) users, Tamperproof, Weatherproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.