Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workout Station Set, Blue, Powder Coated

  • Mfr # OF-400-04

  • Zoro # G714534423


product price: $22,329.99
/ea
Additional $1,050.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Finish
Powder Coated
Features
29+ Full-Body Exercises, Compact, Five (5) stations, Five (5) users, Sized for ASTM, Tamperproof, Weatherproof
Overall Height
85 in
Overall Width
288 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OF-400-04
Zoro #
G714534423
UPC #
-
Country of Origin
Canada

Dimensions

Overall Height
85 in
Overall Width
288 in
Overall Length
324 in
Material Thickness
0.25 in

Details

Color
Blue
Item
Workout Station Set
Finish
Powder Coated
Features
29+ Full-Body Exercises, Compact, Five (5) stations, Five (5) users, Sized for ASTM, Tamperproof, Weatherproof
ADA Accessibility
ADA Accessible
Product Type
Workout Station Set
For Location
Outdoor
Assembly
Partially Assembled
Includes Assembly Tools
No

Description

Workout Station Set, Product Type Workout Station Set, Color Blue, Finish Powder Coated, Upholstery Material Not Applicable, Overall Height 85 in, Material Thickness 0.25 in, Overall Length 324 in, Overall Width 288 in, Assembly Partially Assembled, For Location Outdoor, ADA Accessibility ADA Accessible, Includes Assembly Tools No, Features 29+ Full-Body Exercises, Compact, Five (5) stations, Five (5) users, Sized for ASTM, Tamperproof, Weatherproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.