OTF-0834SS Small Fish House Skis

  • Mfr # OTF-0834SS
  • Zoro # G303981539
product price: 
$
388.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OTF-0834SS
Zoro #
G303981539
UPC #
732393004067
Country of Origin
China

Description

Outdoor Tuff is the leading manufacturer of high-quality industrial products. We offer products to enhance your outdoor experience. Our product line includes Timber Jack with fibreglass handle, Log Dolly with Skidding Arch, Swivel Grab Skidding Tongs, Stand-Up Inflatable, and chainsaw. Our range of tools has modelled for use by hand, Skid Loaders or Small Tractors. We pride ourselves by manufacturing high standard goods.

Features
  • Small Skis
  • Great for ice house and Fish house removal from the lake
  • Ideal for use with weight distributing hitch
  • Drive on design
  • Wear rods on the skis
  • 34" long, 7.5" inside for tire width
  • All steel construction, 3/4" tubing
Specifications
  • Dimension: 13.5" H x 11" W x 34" L
  • Weight: 50 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews