Shop GENIUS TOOLS
Create Account
3/8in Dr. 17mm Hex Head Driver 60mmL
- Mfr # 346017
- Zoro # G623579065
product price:Â
$
10.43
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 346017
- Zoro #
- G623579065
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 17mm Size 3/8 Inch Drive 60mm Length Durable Steel Construction - 346017 Impact Bit Socket This 3/8in drive impact bit socket combines a 17mm hex head driver with a compact 60mm overall length for controlled fastening in shop and field work. Size markings are stamped into the steel for fast identification during tool changes and storage. Manufactured from Chromium Molybdenum Alloy Steel, it is built for high strength, durability, and anti-corrosive performance. Heat treatment and a black oxide coating support reliable operation under the rigorous needs of professional technicians. Key Benefits 3/8in drive with 17mm hex head driver for impact bit socket tasks. 60mm overall length balances reach and control in tight working areas. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help resist wear in demanding environments. Permanently stamped size marking supports quick, accurate tool identification. Heat treated and black oxide coated to handle rigorous professional use. SKU 346017 is engineered as a professional-grade hex head driver socket with a focus on long-term service. With durable alloy steel, clear stamped sizing, and a finish suited for repeated impact use, it fits into organized tool systems while supporting consistent results on demanding jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.