This item is Discontinued.

Outwater Round Standoffs, 1-1/2 in Bd L, Stainless Steel Plain, 5/8 in OD 3P1.56.00629

Round Standoffs, 1-1/2 in Bd L, Stainless Steel Plain, 5/8 in OD (Discontinued)

  • Mfr # 3P1.56.00629
  • Zoro # G608368615
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3P1.56.00629
Zoro #
G608368615
UPC #
840088728263
Country of Origin
China

Dimensions

Body Length
1-1/2 in
Outside Diameter
5/8 in

Details

Item
Round Standoffs
Standoff Material
Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch

Description

Sign Standoff 5/8 Diameter x 1-1/2 Barrel Length Brushed Stainless Finish Eco Easy Edge It No Drill Standoff Pack of 2 by Outwater

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.