Shop OVENGUARD
See all product information
Create Account
24 in Oven Mitts, Burn & Steam Protection, 500 Degree Temp Rating, Black
- Mfr # OV-93124
- Zoro # G722917812
product price:Â
$
29.39
/pr
Key Features
Material
Neoprene Coated Polycotton Twill
Max. Temp.
500 Degrees F
Size
24 in
Color
Black
Application
Food Service
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OV-93124
- Zoro #
- G722917812
- UPC #
- 805708931249
- Country of Origin
- China
Dimensions
- Size
- 24 in
- Length
- 24 in
Details
- Item
- Gloves
- Material
- Neoprene Coated Polycotton Twill
- Max. Temp.
- 500 Degrees F
- Color
- Black
- Application
- Food Service
- Includes
- 1 Pair of Gloves
Description
OvenGuard 24 in Oven Mitts, Burn & Steam Protection, 100% Cotton Terry Knit with Polyester Jersey removable liner helps insulate the hand from heat, while the smooth nylon-polyester liner provides added comfort, Hang Up Loop for Storage, Temperature ranges up to 500F, Neoprene Coated PolyCotton Twill outer material protects from steam and heat, Liquid/Vapor barrier stays protective if exposed up to 500F, Liner can be removed and laundered for cleanliness and disinfectant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.