Shop OVENGUARD
See all product information
Create Account
Hot Pad 8 in x 8 in, Burn and Steam Protection, 500 Degree Temp Rating, Hang Up Loop, Black
- Mfr # OV-93PAD
- Zoro # G322917830
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Material
Cotton Terry Double Knit Neoprene Coated
Max. Temp.
500 Degrees F
Size
8" x 8"
Color
Black
Height
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OV-93PAD
- Zoro #
- G322917830
- UPC #
- 805708935551
- Country of Origin
- China
Dimensions
- Size
- 8" x 8"
- Height
- 8 in
- Length
- 8 in
Details
- Item
- Oven Pad
- Material
- Cotton Terry Double Knit Neoprene Coated
- Max. Temp.
- 500 Degrees F
- Color
- Black
- Includes
- 1 Hot Pad
- Application
- Food Service
Description
OvenGuard Hot Pad 8 in x 8 in, Burn and Steam Protection, 500 Degree Temp Rating, Hang Up Loop, Black, Size 8 in x 8 in, Insulated Lining: 900gsm 100% cotton terry double-knit provides superior heat protection, Temperature Resistance: Protects up to 500 deg. F; liquid/vapor barrier maintains safety at high heat, Durable Outer Material: Neoprene-coated polycotton twill shields from steam and heat.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.