Zoro Homepage

As Seen On TV White Battery Powered LED Puck Light

  • Mfr # OVL-CD6

  • Zoro # G915500142


product price: $20.99
/ea

Key Features

Nominal Length
2.1 in
Nominal Width
6.55 in
Nominal Height
10.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OVL-CD6
Zoro #
G915500142
UPC #
852604006410
Country of Origin
China

Dimensions

Nominal Length
2.1 in
Nominal Width
6.55 in
Nominal Height
10.3 in

Description

Battery Size: *Brand Name: Over Lite *CSA Listed: *Casing Color: White *Casing Finish: *Casing Material: *Dimmable: No *Light Source: LED *Linkable: *Number in Package: 1 *Number of Batteries Required: *Packaging Type: *Power Type: Battery Powered Depth: 1 in. *Battery operated *Requires 3 AA batteries, not included *24 Bright COB LED's *Shape: Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.