Zoro Homepage

16.5W 3000K 90CRI PAR38 Dimmable Flood LED Light Bulb, Soft White, 6PK

  • Mfr # 633

  • Zoro # G315831488


product price: $53.45
/pk 6, $8.91/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
633
Zoro #
G315831488
UPC #
879939006335
Country of Origin
China

Description

Features -PAR38 Dimmable Flood LED Light Bulb -Instant on light -Instantly bright and color stability -Low energy consumption saves up to 80% in energy cost -Direct Replacement and easy to fit -Environmental friendly - mercury & lead -Best suitable for Residential/Commercial applications -Smooth Dimming range from 10% -100% -Significantly reduces maintenance cost -Suitable for Damp Location -Pack of 6 Specifications - Color: Soft White - Color Rendering Index: 90CRI - Color Temparature: 3000K - Wattage: 16.5 watt - Equivalent Incand. Replacement: =90W - Input Voltage V: 120V - Input Current mA: 140 - Initial Lumenslm: 1150 - Efficacy: 70 - Power Factor : 0.96 - THD%: 15 - Base: E26 - Avg Rated Life Hrs: 25000 - Beam Angle Deg:/CBCP 40 /2300 - Operating Temparature Range: -4F to 113F - Size Inch DIA: 4.76 - Size Inch Length: 5.16 - Dimming: Yes - Environment: Damp Location - Energy Star: Yes - Weight: 0.88 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.