Zoro Homepage

6.5W 3000K LED MR16 Dimmable GU5.3 Base Flood Bulb, Soft White, 6PK

  • Mfr # 645

  • Zoro # G115831480


product price: $39.65
/pk 6, $6.61/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645
Zoro #
G115831480
UPC #
879939006458
Country of Origin
China

Description

Features -LED MR16 Dimmable GU5.3 Base Flood -Instant on light -Instantly bright and color stability -Low energy consumption saves up to 80% in energy cost -Direct Replacement and easy to fit -Environmental friendly - mercury & lead -Best suitable for Residential/Commercial & Hospitality applications -Smooth Dimming range from 10% -100% -Pack of 6 Specifications - Color: Soft White - Color Temparature: 3000K - Wattage: 6.5 watt - Equivalent Incand. Replacement: =50W - Input Voltage V: 12 - Input Current mA: 590 - Initial Lumenslm: 520 - Efficacy: 80 - Color Rendering Index : 82 - THD%: 21 - Base GU5.3 - Avg Rated Life Hrs: 25000 - Beam Angle Deg/CBCP: 40/1100 - Operating Temparature Range: -4F to 113F - Size Inch DIA: 1.97 - Size Inch Length: 2.09 - Dimming: Yes - Environment Indoor use - Certification: LM79 - Weight: 0.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.