Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Overdrive 9.5W 2700K A19 Omni Non Dimmable LED Light Bulb, Warm White, 6PK 662

9.5W 2700K A19 Omni Non Dimmable LED Light Bulb, Warm White, 6PK (Discontinued)

  • Mfr # 662
  • Zoro # G115831459
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
662
Zoro #
G115831459
UPC #
879939006625
Country of Origin
China

Description

Features -A19 Omni Non Dimmable LED Light Bulb -Instantly bright and color stability -Direct Replacement and easy to fit -Significantly reduces maintenance costs -Pack of 6 Specifications - Color: Warm White - Color Temparature: 2700K - Wattage: 9.5 watt - Equivalent Incand. Replacement: =60W - Input Voltage V: 120V - Input Current mA: 150 - Initial Lumenslm: 800 - Efficacy: 84 - Color Rendering Index CRI: 80 - Power Factor : 0.6 - THD%: 125% - Base: E26 - Avg Rated Life Hrs: 15000 - Beam Angle Deg: 220 - Operating Temparature Range: -4F to 113F - Size Inch DIA: 2.36 - Size Inch Length: 4.33 - Dimming: No - Energy Star: Yes - Environment: Damp Location - Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.