Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Awning

  • Mfr # 19679907

  • Zoro # G916515404


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Operation Type
Manual
Type
SUV/Pickup Overlanding
Fabric Pattern
Gray Solid
Casting Color
Black
Fabric Length
5 ft 5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19679907
Zoro #
G916515404
UPC #
810038737485
Country of Origin
China

Dimensions

Fabric Length
5 ft 5 in

Details

Operation Type
Manual
Type
SUV/Pickup Overlanding
Fabric Pattern
Gray Solid
Casting Color
Black
Weather Cover Material
Full Vinyl Cover
Fabric Color
Black/Gray/Silver
Fabric Type
Poly Cotton
Weather Cover Color
Black

Description

75 Square Feet of Cover; Driver Side; 280G Poly Cotton; Gray; With Hardware/ Stakes/ Tension Straps/ Ropes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.