Zoro Homepage

Bag, Medium; Waxed Canvas; Set Of

  • Mfr # 21059941

  • Zoro # G016392776


product price: $26.49
/ea

Key Features

Length
3 in
Material
Waxed Canvas
Color
Olive Drab Green
Width
8 in
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21059941
Zoro #
G016392776
UPC #
810038733029
Country of Origin
United States

Dimensions

Length
3 in
Width
8 in
Height
8 in

Details

Material
Waxed Canvas
Color
Olive Drab Green
Features
Waterproof; Lockable

Description

Medium; Waxed Canvas; Set of 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.