
Bag, Small; Waxed Canvas; Set Of
Mfr # 21069941
Zoro # G716392731
product price: $26.49
/eaKey Features
Length
3 in
Features
Waterproof; Lockable
Height
8 in
Width
8 in
Color
Olive Drab Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21069941
Zoro #
G716392731
UPC #
810038733005
Country of Origin
United States
Dimensions
Length
3 in
Height
8 in
Width
8 in
Details
Features
Waterproof; Lockable
Color
Olive Drab Green
Material
Waxed Canvas
Description
Small; Waxed Canvas; Set of 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.